
- Reusable Hose Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.25 in |
End Type 1 | NPTF |
Hose Cut-Off Factor | 0.842 in |
Series | 1252 Series |
Hose Dash Size | 4 |
Item Type | Nipple |
Construction | Reusable |
Weight | 0.0 LB |
