
- Reusable Hose Fitting
- 2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Series | 1252 Series |
End Type 1 | NPTF |
Hose Size | 2 in |
Hose Dash Size | 32 |
Item Type | Nipple |
Hose Cut-Off Factor | 1.932 in |
Weight | 0.0 LB |
