
- Reusable Hose Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 1.262 in |
Hose Dash Size | 16 |
Item Type | Nipple |
End Type 1 | NPTF |
Construction | Reusable |
Series | 1252 Series |
Hose Size | 1 in |
Weight | 0.35 LB |
