
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 1251 Series |
Overall Length | 1.938 in |
Hole Dia. | 0.391 in |
End Type 2 | Line/Hose/Tube |
Hose Size | 0.5 in |
Finish | Zinc |
Hose Cut-Off Factor | 0.55 in |
Item Type | Nipple |
Material | Carbon Steel |
Thread Size | 9/16-24 |
End Type 1 | UNEF |
Compatible Hose I.D. | 0.406 |
Compatible Tube O.D. | 0.5 |
Hose Dash Size | 8 |
Fitting Description | Straight |
Hex Size 1 | 0.664 in |
Construction | Reusable |
Weight | 0.0 LB |
