
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
Item Type | Nipple |
Hose Size | 0.375 in |
Hose Dash Size | 6 |
Compatible Hose I.D. | 0.313 |
Fitting Description | Straight |
Hole Dia. | 0.297 in |
Compatible Tube O.D. | 0.375 |
End Type 1 | UNS |
Material | Carbon Steel |
Hex Size 1 | 0.494 in |
Hose Cut-Off Factor | 0.605 in |
Finish | Zinc |
Thread Size | 0.421-28 |
Construction | Reusable |
Series | 1251 Series |
Overall Length | 1.51 in |
Weight | 0.0 LB |
