
- Reusable Hose Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | SAE 37 |
Series | 1251 Series |
Hose Cut-Off Factor | 0.49 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Outside Dia. | 0.57 in |
Hose Dash Size | 4 |
Construction | Reusable |
Hex Size 1 | 0.373 in |
Hose Size | 0.25 in |
Overall Length | 1.297 in |
Finish | Zinc Plated |
Height | 0.370 in |
Item Type | Nipple |
Working Pressure [Max] | 4,500 psi |
Compatible Tube O.D. | 0.25 |
Weight | 0.0 LB |
