
- Reusable Hose Fitting
- 2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 32 |
Series | 1251 Series |
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 0.913 in |
Hose Size | 2 in |
Construction | Reusable |
Item Type | Nipple |
Weight | 0.0 LB |
