
- Reusable Hose Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Item Type | Nipple |
Hose Size | 1.5 in |
Working Pressure [Max] | 1,500 psi |
Overall Length | 2.493 in |
Compatible Tube O.D. | 1.5 |
Height | 1.620 in |
Outside Dia. | 0.57 in |
Finish | Zinc Plated |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 37 |
Material | Carbon Steel |
Series | 1251 Series |
Hose Cut-Off Factor | 0.814 in |
Hose Dash Size | 24 |
Weight | 0.0 LB |
