
- Reusable Hose Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Working Pressure [Max] | 2,000 psi |
Series | 1251 Series |
Construction | Reusable |
Finish | Zinc Plated |
Material | Carbon Steel |
Hose Size | 1.25 in |
Outside Dia. | 0.57 in |
Height | 1.530 in |
Hose Cut-Off Factor | 0.746 in |
Hose Dash Size | 20 |
Compatible Tube O.D. | 1.25 |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.359 in |
End Type 1 | SAE 37 |
Hex Size 1 | 1.528 in |
Item Type | Nipple |
Weight | 0.0 LB |
