
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
Item Type | Nipple |
Hose Cut-Off Factor | 0.692 in |
Fitting Description | Straight |
Hose Dash Size | 16 |
Finish | Zinc |
Compatible Tube O.D. | 1 |
Construction | Reusable |
Hole Dia. | 0.813 in |
Thread Size | 1 1/16-18 |
Material | Carbon Steel |
End Type 1 | UNEF |
Hex Size 1 | 1.216 in |
Overall Length | 2.136 in |
Series | 1251 Series |
Compatible Hose I.D. | 1 |
Hose Size | 1 in |
Weight | 0.0 LB |
