
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
End Type 2 | Line/Hose/Tube |
Series | 1251 Series |
Item Type | Nipple |
Overall Length | 2.406 in |
Compatible Tube O.D. | 1.188 |
Hose Size | 0.75 in |
Construction | Reusable |
End Type 1 | UNEF |
Hose Dash Size | 12 |
Hex Size 1 | 0.955 in |
Hole Dia. | 0.609 in |
Finish | Zinc |
Hose Cut-Off Factor | 0.604 in |
Material | Carbon Steel |
Weight | 0.0 LB |
