
- Reusable Hose Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 1241 Series |
Construction | Reusable |
Hole Dia. | 0.172 in |
End Type 1 | SAE 45 |
Hose Cut-Off Factor | 0.324 in |
Hose Size | 0.25 in |
Hose Dash Size | 4 |
End Type 2 | Line/Hose/Tube |
Material | Brass |
Compatible Tube O.D. | 0.25 |
Item Type | Nipple |
Weight | 0.0 LB |
