
- Reusable Hose Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 16 |
Construction | Reusable |
Hose Size | 1 in |
Item Type | Nipple |
Series | 1241 Series |
Hose Cut-Off Factor | 0.692 in |
Weight | 0.0 LB |
