
- Reusable Hose Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Hose Size | 0.625 in |
Hose Dash Size | 10 |
Series | 1241 Series |
Hose Cut-Off Factor | 0.444 in |
Item Type | Nipple |
End Type 1 | SAE 45 |
Weight | 0.0 LB |
