
- Reusable Hose Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.717 in |
Series | 1236 Series |
Hose Dash Size | 16 |
End Type 1 | NPTF |
Construction | Reusable |
Hose Size | 1 in |
Weight | 0.45 LB |
