
- Crimp Fitting
- Straight Fitting Angle
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 1219 Series |
End Type 2 | Line/Hose/Tube |
Item Type | Socket |
Thread Sealant | No |
Fitting Angle | Straight |
Weight | 0.0 LB |
