
- Crimp Fitting
- 2.5 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 2.5 in |
Hex Size 1 | 3 1/4 in |
Thread Sealant | No |
Series | 1212 Series |
O.D. | 0.57 in |
Item Type | Socket |
End Type 2 | Line/Hose/Tube |
Material | Brass |
Weight | 2.1 LB |
