
- Crimp Fitting
- 2 in Hose Inside Diameter
- 2.25 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 2.25 in |
Material | Carbon Steel |
Finish | Zinc |
Item Type | Socket |
Thread Sealant | No |
Hose Dash Size | 32 |
Series | 1212 Series |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 2 in |
Hex Size 1 | 2 1/2 in |
Height | 2.690 in |
Thread Size | 2-18 |
End Type 1 | UNS |
Weight | 0.84 LB |
