
- Crimp Fitting
- 2.25 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 2.25 in |
Height | 2.690 in |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Series | 1212 Series |
Hex Size 1 | 2 1/2 in |
Material | Brass |
O.D. | 0.57 in |
Item Type | Socket |
Weight | 0.0 LB |
