
- Crimp Fitting
- 1 1/2 in Hose Inside Diameter
- 1.84 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
O.D. | 0.5 in |
Material | Carbon Steel |
Hex Size 1 | 1 15/16 in |
Overall Length | 1.84 in |
End Type 1 | UNEF |
Thread Size | 1 9/16-18 |
Thread Sealant | No |
Hose Dash Size | 24 |
Item Type | Socket |
Hose I.D. | 1 1/2 in |
Series | 1212 Series |
End Type 2 | Line/Hose/Tube |
Finish | Zinc |
Weight | 0.0 LB |
