
- Crimp Fitting
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 1.66 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 1.008 in |
Hose I.D. | 1 in |
Item Type | Socket |
Thread Size | 1 1/16-18 |
End Type 1 | UNEF |
End Type 2 | Line/Hose/Tube |
Series | 1212 Series |
Hose Dash Size | 16 |
Tube O.D. | 1 in |
Overall Length | 1.66 in |
Material | Carbon Steel |
Thread Sealant | No |
Compatible Tube O.D. | 1 |
Hex Size 1 | 1 7/16 in |
Finish | Zinc |
Weight | 0.0 LB |
