
- Crimp Fitting
- 5/16 in Hose Inside Diameter
- 1.2 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 5 |
Thread Sealant | No |
Finish | Zinc |
Hose I.D. | 5/16 in |
End Type 1 | UNS |
Hex Size 1 | 0.75 in |
Overall Length | 1.2 in |
Series | 1210 Series |
Thread Size | 0.365-28 |
Material | Carbon Steel |
Item Type | Socket |
End Type 2 | Line/Hose/Tube |
Weight | 0.045 LB |
