
- Crimp Fitting
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.1 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 1.1 in |
Hose Dash Size | 4 |
Tube O.D. | 1/4 in |
Finish | Zinc |
End Type 1 | UNEF |
Item Type | Socket |
Hose I.D. | 1/4 in |
Temperature Range [Min] | -40 °F |
Thread Size | 9/32-32 |
Hole Dia. | 0.251 in |
Temperature Range [Max] | 121 °F |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Series | 1210 Series |
O.D. | 0.6 in |
Compatible Hose I.D. | 0.19 |
Material | Carbon Steel |
Hex Size 1 | 5/8 in |
Compatible Tube O.D. | 0.25 |
Weight | 0.04 LB |
