
- Crimp Fitting
- 3/4 in Hose Inside Diameter
- 2.1 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Brass |
Hex Size 1 | 1.34 in |
Series | 1210 Series |
Thread Size | 13/16-20 |
Hose I.D. | 3/4 in |
Item Type | Socket |
End Type 1 | UNEF |
Overall Length | 2.1 in |
Hose Dash Size | 12 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Weight | 0.0 LB |
