
- Reusable Hose Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
Item Type | Socket |
Material | Carbon Steel |
Finish | Zinc |
End Type 1 | UNEF |
Height | 1.220 in |
Series | 1210 Series |
Thread Size | 11/16-24 |
Overall Length | 1.8 in |
Hose Dash Size | 10 |
Hex Size 1 | 1 1/8 in |
Hose Size | 0.625 in |
Weight | 0.335 LB |
