
- Crimp Fitting
- 1/2 in Hose Inside Diameter
- 0.959 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
Series | 1206 Series |
Thread Sealant | No |
Height | 0.880 in |
Thread Size | 3/4-24 |
Overall Length | 0.959 in |
Material | Stainless Steel |
Item Type | Socket |
End Type 1 | UNS |
Hose Dash Size | 8 |
Hex Size 1 | 7/8 in |
Hose I.D. | 1/2 in |
Weight | 0.0 LB |
