
- Crimp Fitting
- 3/8 in Hose Inside Diameter
- 0.828 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 0.828 in |
Series | 1206 Series |
Hose I.D. | 3/8 in |
End Type 1 | UNEF |
Height | 0.690 in |
Hex Size 1 | 11/16 in |
Thread Size | 5/8-24 |
Hose Dash Size | 6 |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Material | Stainless Steel |
Item Type | Socket |
Weight | 0.027 LB |
