
- Crimp Fitting
- 5/16 in Hose Inside Diameter
- 0.819 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Stainless Steel |
Hose I.D. | 5/16 in |
End Type 1 | UNEF |
Overall Length | 0.819 in |
Item Type | Socket |
Hose Dash Size | 5 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 5/8 in |
Series | 1206 Series |
Thread Sealant | No |
Thread Size | 9/16-24 |
Height | 0.630 in |
Weight | 0.0 LB |
