
- Crimp Fitting
- 1/4 in Hose Inside Diameter
- 0.771 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Finish | Zinc |
Hose Dash Size | 4 |
Thread Sealant | No |
Material | Carbon Steel |
Series | 1206 Series |
Hose I.D. | 1/4 in |
O.D. | 0.5 in |
Item Type | Socket |
End Type 1 | UNEF |
Hex Size 1 | 9/16 in |
Height | 0.560 in |
Overall Length | 0.771 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 1/2-28 |
Weight | 0.0 LB |
