
- Crimp Fitting
- 1 in Hose Inside Diameter
- 1.152 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Socket |
Thread Sealant | No |
Material | Stainless Steel |
Hose Dash Size | 16 |
Thread Size | 1/14-20 |
End Type 1 | UNS |
Overall Length | 1.152 in |
Hex Size 1 | 1.375 in |
Hose I.D. | 1 in |
End Type 2 | Line/Hose/Tube |
Series | 1206 Series |
Height | 1.380 in |
Weight | 0.0 LB |
