
- Reusable Hose Fitting
- 2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 2 in |
Item Type | Nipple Assembly |
Hose Dash Size | 32 |
Construction | Reusable |
Hose Cut-Off Factor | 1.626 in |
Series | 11.036 Series |
Weight | 0.0 LB |
