
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/2 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Hose Cut-Off Factor | 1.59 in |
Hose Dash Size | 8 |
Item Type | Fitting Assembly |
Hose Size | 0.5 in |
Series | 07.421 Series |
Fitting Description | Straight, Swivel |
End Type 2 | Line/Hose/Tube |
Thread Size | 1/2-14 |
End Gender 1 | Female |
Overall Length | 2.76 in |
End Type 1 | BSPT |
Weight | 0.0 LB |
