
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/8 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Hose Cut-Off Factor | 1.44 in |
Overall Length | 2.34 in |
Series | 07.421 Series |
Hose Size | 0.375 in |
Thread Size | 3/8-19 |
End Type 1 | BSPT |
End Gender 1 | Female |
Fitting Description | Straight, Swivel |
Hose Dash Size | 6 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
