
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 2 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Series | 07.421 Series |
Hose Size | 2 in |
End Gender 1 | Female |
End Type 1 | BSPT |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.98 in |
Fitting Description | Straight, Swivel |
Thread Size | 2-11 |
Hose Cut-Off Factor | 2.13 in |
Hose Dash Size | 32 |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
