
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Hose Cut-Off Factor | 1.79 in |
Fitting Description | Straight |
Construction | Reusable |
Hose Size | 1 in |
Hose Dash Size | 16 |
Series | 07.421 Series |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
