
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Hose Cut-Off Factor | 1.69 in |
Series | 07.421 Series |
Item Type | Fitting Assembly |
Hose Dash Size | 10 |
End Type 2 | Line/Hose/Tube |
Fitting Description | Straight |
Construction | Reusable |
Hose Size | 0.625 in |
Weight | 0.0 LB |
