
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 07.420 Series |
Hose Size | 0.25 in |
End Type 1 | BSPT |
Fitting Description | Straight, Swivel |
Hose Cut-Off Factor | 1.48 in |
Thread Size | 1/4-19 |
Hose Dash Size | 4 |
End Gender 1 | Female |
Finish | Steel |
Item Type | Fitting Assembly |
Overall Length | 2.72 in |
Weight | 0.0 LB |
