
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 2.2 in |
Hose Size | 0.5 in |
Hose Dash Size | 8 |
End Type 1 | BSPT |
Thread Size | 1/2-14 |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Fitting Description | Straight, Swivel |
Hose Cut-Off Factor | 1.18 in |
Series | 07.390 Series |
Weight | 0.0 LB |
