
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Overall Length | 1.56 in |
End Gender 1 | Male |
Fitting Description | Straight |
Series | 07.122 Series |
Hose Cut-Off Factor | 0.708 in |
Hose Dash Size | 4 |
Thread Size | 1/4-19 |
Hose Size | 0.25 in |
End Type 1 | NPTF |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
