
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight, Swivel |
Material | Carbon Steel |
Hose Size | 0.375 in |
Item Type | Fitting Assembly |
Series | 07.002 Series |
Thread Size | M16x1.5 |
Overall Length | 2.22 in |
End Gender 1 | Female |
End Type 1 | Metric |
Hose Dash Size | 6 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.32 in |
Weight | 0.19 LB |
