
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight, Swivel |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.71 in |
Hose Dash Size | 12 |
Series | 07.002 Series |
Overall Length | 3.29 in |
Material | Carbon Steel |
Hose Size | 0.75 in |
End Type 1 | Metric |
Thread Size | M26x1.5 |
End Gender 1 | Female |
Weight | 0.0 LB |
