
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 07.001 Series |
Construction | Reusable |
Fitting Description | Straight |
End Type 1 | Metric |
Thread Size | M14X1.5 |
Hose Dash Size | 4 |
Hose Size | 0.25 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 0.63 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Overall Length | 1.38 in |
Weight | 0.0 LB |
