
Aeroquip
GH793 Conductive Petroleum & Water Hose
GH793 Conductive Petroleum & Water Hose
Item #101219463


- 0.25 in Hose Inner Diameter
- 0.6 in Hose Outer Diameter
- 1 ft Hose Length
- 5000 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose OD | 0.6 in |
Temperature Range [Max] | 260 °F |
Hose I.D. | 0.25 in |
Temperature Range [Min] | -40 °F |
Conductivity | Conductive |
Pressure [Max] | 5000 psi |
Bend Radius [Min] | 4 in |
Construction | 2 Ply Braid |
Tube Wall Thickness | 0.175 in |
Tube Material | Synthetic Rubber |
Abrasion Resistance | Premium |
Reinforcement | Wire |
Lay Line Style | Ink Transfer |
Hose Length | 1 ft |
Dash Size | -4 |
Hose Application | Petroleum & Water |
Burst Pressure [Nom] | 20000 psi |
Series | GH793 |
Color | Black |
Cover Material | Synthetic Rubber |
Weight | 0.26 LB |
