
Aeroquip
2556 Conductive Fuel & Lubricating Oil Hose
2556 Conductive Fuel & Lubricating Oil Hose
Item #101216025


- 0.5 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 200 psi Maximum Pressure
- Low Pressure, Gasoline, Fuel & Lubricating Oil Hose Application
applications
- Gasoline, crude fuel and lubricating oils, air and water.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
Temperature Range [Max] | 212 °F |
Vacuum Rating | 10 in Hg |
Bend Radius [Min] | 3.5 in |
Color | Black |
Reinforcement | Textile |
Hose I.D. | 0.5 in |
Series | 2556 |
Temperature Range [Min] | -40 °F |
Conductivity | Conductive |
Construction | 1 Ply Braid |
Abrasion Resistance | Premium |
Hose Application | Low Pressure, Gasoline, Fuel & Lubricating Oil |
Hose OD | 0.75 in |
Dash Size | -8 |
Burst Pressure [Nom] | 1200 psi |
Pressure [Max] | 200 psi |
Cover Material | Synthetic Rubber |
Tube Material | Synthetic Rubber |
Weight | 0.16 LB |
