
- Probe Kit
- 3 Tips
- 2 Pc Extension Tool
- Ground Clip & Magnetic Base
features
- Used to measure shaft voltages
- Easy one touch screen capture
- Two channel, 100 MHz digital oscilloscope
- Two 10:1 probes, one with shaft voltage probe
- 1000 V CAT III multimeter
- Two-year warranty
includes
- AEGIS® shaft voltage probe tips (3)
- AEGIS® grounding simulator
- Probe holder
- Alligator ground clip
- Magnetic base
For Series | Probe & Tips |
Accessory Type | Shaft Voltage Probe |
Weight | 1.0 LB |
