- 3.8560" to 3.8950" Shaft Diameter
- 4.6000" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Outside Dia. | 4.6 in |
| Inside Dia. [Min] | 3.856 in |
| Mounting Type | Solid Ring |
| Shaft Dia. Range (in) | 3.856 to 3.895 |
| Thickness [Max] | 0.295 in |
| Inside Dia. [Max] | 3.895 in |
| Weight | 1.0 LB |

