- 3.0610" to 3.1050" Shaft Diameter
- 4.1000" OD
- 0.2950" Thick
- Split Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Shaft Dia. Range (in) | 3.061 to 3.105 |
| Thickness [Max] | 0.295 in |
| Inside Dia. [Min] | 3.061 in |
| Inside Dia. [Max] | 3.105 in |
| Mounting Type | Split Ring |
| Outside Dia. | 4.1 in |
| Weight | 1.0 LB |

