Skip to content Skip to navigation menu
SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets

SGR-64.0-2A4

SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101602330
  • 2.5610" to 2.6050" Shaft Diameter
  • 3.6000" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • SGR Bearing Protection Ring
SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.5610" to 2.6050" Shaft Diameter
  • 3.6000" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • SGR Bearing Protection Ring

features

  • AEGIS® Shaft Grounding Ring designed for the motor’s "U" dimension – shaft diameter
  • Four mounting bracket styles and hardware to adapt the AEGIS® ring to virtually any end bracket
  • Screw on or AEGIS® Conductive Epoxy Adhesive mounting capable (Epoxy EP2400 sold separately)
  • Fits over slingers, seals or shaft shoulders
  • Fits almost any motor design in NEMA frames from 56 to 449T or IEC frames from 132M to 355M
Thickness [Max] 0.295 in
Outside Dia. 3.6 in
Inside Dia. [Max] 2.605 in
Mounting Type Split Ring
Inside Dia. [Min] 2.561 in
Shaft Dia. Range (in) 2.561 to 2.605
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison