- 2.0210" to 2.0600" Shaft Diameter
- 3.1000" OD
- 0.2950" Thick
- Split Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Outside Dia. | 3.1 in |
| Thickness [Max] | 0.295 in |
| Mounting Type | Split Ring |
| Inside Dia. [Min] | 2.021 in |
| Inside Dia. [Max] | 2.06 in |
| Shaft Dia. Range (in) | 2.021 to 2.060 |
| Weight | 1.0 LB |

