- 1.7710" to 1.8100" Shaft Diameter
- 2.6800" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Mounting Type | Solid Ring |
| Outside Dia. | 2.68 in |
| Shaft Dia. Range (in) | 1.771 to 1.810 |
| Inside Dia. [Min] | 1.771 in |
| Thickness [Max] | 0.295 in |
| Inside Dia. [Max] | 1.81 in |
| Weight | 1.0 LB |

